Skip Content
FILE SQUARE SMOOTH 300MM/12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE SQUARE SMOOTH 300MM/12IN

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH13376
  • Mfr. Model # 13376
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.68 lbs

Product Details

Smooth cut square files, 12 inches/300 mm. For filing slots, keyways and general surface filing. Larger sizes frequently preferred to corresponding flat files because of heavier section and four filing surfaces. Tapered slightly towards point.

Technical Specs

  • Length 12"
  • Item Square File
  • Pattern American
  • Cut Type Smooth
  • Application Used on Slots, Keyways and General Surface Filing
  • Profile Shape Square
  • Finish Natural
  • Handle Design None
  • Edges Double Cut
  • Diameter 1/2"
  • Recommended Handle Mfr. No. 21526N Wood, 21474 Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list