Skip Content
FILE SQUARE 2ND CUT 150MM/6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE SQUARE 2ND CUT 150MM/6IN

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH13000N
  • Mfr. Model # 13000N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.08 lbs

Product Details

Second cut square files, 6 inches/150 mm. For filing slots, keyways and general surface filing. Larger sizes frequently preferred to corresponding flat files because of heavier section and four filing surfaces. Tapered slightly towards point.

Technical Specs

  • Application Used on Slots, Keyways and General Surface Filing
  • Item Square File
  • Finish Natural
  • Pattern American
  • Length 6"
  • Width 1/4"
  • Handle Design None
  • Edges Double Cut
  • Cut Type Second
  • Diameter 1/4"
  • Recommended Handle Mfr. No. 21520N Wood, 21474 Plastic
  • Profile Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list