FILE SLIM TAPER W/HNDL 6IN CARDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE SLIM TAPER W/HNDL 6IN CARDED

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH21729HN
  • Mfr. Model # 21729HN
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application For Use in Saw Filing Machines
  • Item Taper File
  • Pattern American
  • Edges Set and Cut
  • Cut Type Single
  • Finish Natural
  • Length 6"
  • Width 2-7/8"
  • Handle Design Round Ergonomic Rubber
  • Profile Shape Triangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list