Skip Content
FILE,SINGLE GROOVE,10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILE,SINGLE GROOVE,10 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z684
  • Mfr. Model # 10Z684
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.461 lbs

Technical Specs

  • Application Material Removal
  • Pattern American
  • Teeth per Inch 23/24
  • Item Hand File
  • Cut Type SPL
  • Length 10"
  • Finish Natural
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list