Skip Content
FILE,SINGLE CUT,8 IN,51/52 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE,SINGLE CUT,8 IN,51/52 TPI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F839
  • Mfr. Model # 12F839
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.241 lbs

Technical Specs

  • Application Material Removal
  • Item Hand File
  • Pattern American
  • Teeth per Inch 51/52
  • Cut Type Single
  • Length 8"
  • Finish Natural
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list