FILE,SINGLE CUT,12 IN,34/35 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE,SINGLE CUT,12 IN,34/35 TPI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F836
  • Mfr. Model # 12F836
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.781 lbs

Technical Specs

  • Application Material Removal
  • Teeth per Inch 34/35
  • Item Hand File
  • Pattern American
  • Cut Type Single
  • Finish Natural
  • Profile Shape Rectangular
  • Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list