FILE ROUND SMOOTH W/HANDLE 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FILE ROUND SMOOTH W/HANDLE 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFRS12H
  • Mfr. Model # FRS12H
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 1.7 lbs

Product Details

Rounded file with handle is tapered slightly towards one point. Can be used on a variety of surfaces, but primarily used on concave surfaces to file circular openings. Length 12 inches/350 mm. Smooth cut.

Technical Specs

  • Application Used to File Round Openings or Concave Surfaces
  • Item File
  • Length 12"
  • Profile Shape Round
  • Cut Type Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list