Skip Content
FILE ROUND SMOOTH 8IN/203MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE ROUND SMOOTH 8IN/203MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH11969
  • Mfr. Model # 11969
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.12 lbs

Product Details

Smooth cut round file, 8 inches/200 mm. Principal use is to file circular openings or concave surfaces. Tapered slightly towards point. Single cut.

Technical Specs

  • Length 8"
  • Application File Circular Openings or Concave Surfaces
  • Finish Natural
  • Item Round File
  • Teeth per Inch 40
  • Pattern American
  • Edges Round
  • Cut Type Smooth
  • Recommended Handle Mfr. No. 21522N Wood, 21474 Plastic
  • Diameter 5/16"
  • Profile Shape Round
  • Handle Design None
  • Threads per Inch -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list