Discontinued with Replacement
FILE ROUND SMOOTH 6IN/152MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILE ROUND SMOOTH 6IN/152MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH11781
  • Mfr. Model # 11781
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FILE ROUND SMOOTH 6IN/152MM

Your Price: NA

Technical Specs

  • Finish Natural
  • Handle Design Tang
  • Length 6"
  • Diameter 1/4"
  • Pattern American
  • Teeth per Inch 48
  • Width 1/4"
  • Cut Type Smooth
  • Edges Round
  • Profile Shape Round
  • Recommended Handle Mfr. No. 21520N Wood, 21474 Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list