Skip Content
FILE ROUND BASTARD W/O HDL.10I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE ROUND BASTARD W/O HDL.10I

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH21854
  • Mfr. Model # 21854
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Used to File Circular Openings or Concave Surfaces
  • Finish Natural
  • Length 10"
  • Item Round File
  • Pattern American
  • Edges Single Cut
  • Cut Type Bastard
  • Diameter 3/8"
  • Profile Shape Round
  • Handle Design None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list