Skip Content
FILE ROUND BASTARD W/HANDLE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE ROUND BASTARD W/HANDLE 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFRB6H
  • Mfr. Model # FRB6H
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.5 lbs

Product Details

Rounded file with handle is tapered slightly towards one point. Can be used on a variety of surfaces, but primarily used on concave surfaces to file circular openings. Length 6 inches/150 mm. Bastard cut.

Technical Specs

  • Application Used to File Round Openings or Concave Surfaces
  • Item File
  • Length 6"
  • Cut Type Bastard
  • Profile Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list