Skip Content
FILE ROUND BASTARD 8IN/203MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE ROUND BASTARD 8IN/203MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH11904
  • Mfr. Model # 11904
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.13 lbs

Product Details

Bastard cut round file, 8 inches/200 mm. Principal use is to file circular openings or concave surfaces. Tapered slightly towards point. Single cut.

Technical Specs

  • Length 8"
  • Item Round File
  • Application File Circular Openings or Concave Surfaces
  • Pattern American
  • Cut Type Bastard
  • Profile Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list