Skip Content
FILE ROUND BASTARD 6IN/152MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE ROUND BASTARD 6IN/152MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH11716N
  • Mfr. Model # 11716N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.74 lbs

Product Details

Bastard cut round file, 6 inches/150 mm. Principal use is to file circular openings or concave surfaces. Tapered slightly towards point. Single cut.

Technical Specs

  • Finish Natural
  • Application For Enlarging Holes and Shaping Curved Surfaces
  • Item Hand File
  • Length 6"
  • Pattern American
  • Teeth per Inch 28
  • Cut Type Bastard
  • Recommended Handle Mfr. No. 21520N Wood, 21474 Plastic
  • Edges Round
  • Handle Design Tang
  • Profile Shape Round
  • Diameter 1/4"
  • Threads per Inch -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list