FILE ROUND BASTARD 4IN/102MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE ROUND BASTARD 4IN/102MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH11526N
  • Mfr. Model # 11526N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.01 lbs

Product Details

Bastard cut round file, 4 inches/100 mm. Principal use is to file circular openings or concave surfaces. Tapered slightly towards point. Single cut.

Technical Specs

  • Application For Enlarging Holes and Shaping Curved Surfaces
  • Finish Natural
  • Item Hand File
  • Pattern American
  • Length 4"
  • Edges Round
  • Handle Design None
  • Teeth per Inch 37
  • Recommended Handle Mfr. No. 21520N Wood, 21474 Plastic
  • Cut Type Bastard
  • Diameter 1/8"
  • Profile Shape Round
  • Threads per Inch -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list