Skip Content
FILE ROUND BASTARD 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILE ROUND BASTARD 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFRB12
  • Mfr. Model # FRB12
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 240
  • Shipping Weight 0.62 lbs

Product Details

Rounded file. Bastard cut, 12 inches.

Technical Specs

  • Application Concave Surfaces, to File Circular Openings
  • Item File
  • Length 12"
  • Cut Type Bastard
  • Profile Shape Round

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list