FILE ROUND BASTARD 12IN/305MM
FILE ROUND BASTARD 12IN/305MM
NICHOLSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Bastard cut round file, 12 inches/300 mm. Principal use is to file circular openings or concave surfaces. Tapered slightly towards point. Single cut.
Technical Specs
- Item Machinists File
- File Coarseness Bastard Cut
- File Type Machinists File
- Face Cut Style Single-Cut
- File Length without Tang 12 in
- File Diameter 1/2 in
- Number of Cut Edges 4
- Taper Tapered Slightly Towards Point
- File Body Finish Natural
- Material Applications Iron, Mild Steel, Plastics, Wood
- File Style American Pattern File
- Profile Shape Round
- Edge Cut Style Safe
- Thickness 15/32 in
- Includes Handle No
- Rigidity Rigid
- Teeth per Inch 17
- Manufacturers Part Number for File Handle 21474 Plastic, 21526N Wood
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.30
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.87
/ EACH
Related Products
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.02
/ EACH
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.05
/ EACH