Skip Content
FILE ROUND 2ND CUT 4IN/102MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE ROUND 2ND CUT 4IN/102MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH11559NN
  • Mfr. Model # 11559NN
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.02 lbs

Product Details

Second cut round file, 4 inches/100 mm. Principal use is to file circular openings or concave surfaces. Tapered slightly towards point. Single cut.

Technical Specs

  • Application For Enlarging Holes and Shaping Curved Surfaces
  • Finish Natural
  • Item Round File
  • Pattern American
  • Length 4"
  • Handle Design None
  • Width 1/8"
  • Cut Type Second
  • Diameter 1/8"
  • Recommended Handle Mfr. No. 21520N Wood, 21474 Plastic
  • Profile Shape Round

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list