FILE ROUND 2ND CUT 10IN/254MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE ROUND 2ND CUT 10IN/254MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH12051
  • Mfr. Model # 12051
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.25 lbs

Product Details

Second cut round file, 10 inches/250 mm. Principal use is to file circular openings or concave surfaces. Tapered slightly towards point. Single cut.

Technical Specs

  • Length 10"
  • Application File Circular Openings or Concave Surfaces
  • Item Round File
  • Finish Natural
  • Teeth per Inch 28
  • Pattern American
  • Edges Round
  • Diameter 3/8"
  • Cut Type Second
  • Recommended Handle Mfr. No. 21522N Wood, 21474 Plastic
  • Profile Shape Round
  • Handle Design None
  • Threads per Inch -

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list