Skip Content
FILE REGULAR TAPER 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE REGULAR TAPER 4IN

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH13727M
  • Mfr. Model # 13727M
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.055 lbs

Product Details

Regular taper file, 4 inches/100 mm. Made for filing all types of saws with 60 degree angle teeth. Single-cut. Edges set and cut for filing gullets between saw teeth.

Technical Specs

  • Length 4"
  • Application For Filing Saws with 60 Degrees Angle Teeth
  • Pattern American
  • Edges Set and Cut
  • Item Taper File
  • Cut Type Single
  • Profile Shape Triangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list