Skip Content
FILE REG TAPER 6IN X 150MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE REG TAPER 6IN X 150MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH13807M
  • Mfr. Model # 13807M
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.15 lbs

Product Details

Regular taper file, 6 inches/150 mm. Made for filing all types of saws with 60 degree angle teeth. Single-cut. Edges set and cut for filing gullets between saw teeth.

Technical Specs

  • Length 6"
  • Item Taper File
  • Edges Set and Cut
  • Cut Type Single
  • Application For Filing Saws with 60 Degrees Angle Teeth
  • Pattern American
  • Profile Shape Triangular

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List