FILE RECIPROCATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILE RECIPROCATING

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD12200
  • Mfr. Model # 12200
  • UNSPSC # 27131513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • HP 0.4
  • Includes Air Flow Regulator
  • Item Air File
  • Strokes per Minute 3,400
  • Overall Length 10"
  • Housing Material Composite
  • Throttle Lever
  • CFM @ Full Load 21.0
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT
  • Stroke Length 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list