Skip Content
FILE RASP WOOD HALF RD BAST 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE RASP WOOD HALF RD BAST 14

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH19493N
  • Mfr. Model # 19493N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 1.44 lbs

Product Details

Half round bastard cut wood rasp, 14 inches/350 mm.

Technical Specs

  • Length 14"
  • Cut Type Bastard
  • Application Used by Woodworkers, Hobbyists And Plumbers
  • Item Wood Rasp
  • Edges Single Cut
  • Pattern American
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list