Skip Content
FILE MILL SMOOTH 6IN/152MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE MILL SMOOTH 6IN/152MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH08416N
  • Mfr. Model # 08416N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.1 lbs

Product Details

Mill file for sharpening mill or circular saws. Also for draw-filling and finishing metals. Tapered slightly in width. Two square edges. Single cut on sides and edges. Smooth cut, 6 inches/150 mm.

Technical Specs

  • Finish Natural
  • Application For Sharpening Mill or Circular Saws, Draw-Filing and Finishing Metals
  • Pattern American
  • Item Mill File
  • Length 6"
  • Width 19/32"
  • Handle Design Tang
  • Thickness 7/64"
  • Edges (2) Square Single Cut
  • Cut Type Smooth/Single
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list