Skip Content
FILE MILL SMOOTH 4IN/102MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE MILL SMOOTH 4IN/102MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH08306N
  • Mfr. Model # 08306N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.01 lbs

Product Details

Mill file for sharpening mill or circular saws. Also for draw-filling and finishing metals. Tapered slightly in width. Two square edges. Single cut on sides and edges. Smooth cut, 4 inches/100 mm.

Technical Specs

  • Application For Sharpening Mill or Circular Saws, Draw-Filing and Finishing Metals
  • Item Mill File
  • Finish Natural
  • Handle Design None
  • Pattern American
  • Length 4"
  • Edges (2) Square Single Cut
  • Cut Type Smooth/Single
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list