FILE MILL SMOOTH 14IN/356MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FILE MILL SMOOTH 14IN/356MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH08894N
  • Mfr. Model # 08894N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application General Purpose
  • Item Mill File
  • Length 14"
  • Pattern American
  • Edges (2) Square Single Cut
  • Handle Design None
  • Width 1-5/16"
  • Thickness 1/4"
  • Cut Type Smooth
  • Profile Shape Rectangular
  • Recommended Handle NCH21474
  • Finish Natural

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list