Skip Content
FILE MILL BASTARD W/HANDLE 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FILE MILL BASTARD W/HANDLE 8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFMB8H
  • Mfr. Model # FMB8H
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 240
  • Shipping Weight 1.1 lbs

Product Details

Mill file with handle has all sides are tapered slightly in width. Numerous uses including draw filing, finishing metals, and sharpening mill or circular saws. Length 8 inches/200 mm. Bastard cut.

Technical Specs

  • Application Sharpening Mill/Circular Saws, Draw Filing/Finishing Metals
  • Length 8"
  • Item Mill File with Handle
  • Cut Type Bastard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list