Skip Content
FILE MILL BASTARD W/HANDLE 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE MILL BASTARD W/HANDLE 10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFMB10H
  • Mfr. Model # FMB10H
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 240
  • Shipping Weight 1.4 lbs

Product Details

Mill file with handle has all sides are tapered slightly in width. Numerous uses including draw filing, finishing metals, and sharpening mill or circular saws. Length 10 inches/250 mm. Bastard cut.

Technical Specs

  • Application Sharpening Mill/Circular Saws, Draw Filing/Finishing Metals
  • Cut Type Bastard
  • Length 10"
  • Item Mill File with Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list