Skip Content
Discontinued with Replacement
FILE MILL BASTARD 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILE MILL BASTARD 8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFMB8
  • Mfr. Model # FMB8
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 240
  • Shipping Weight 0.205 lbs
Suggested Replacement Product
MILL FILE,AMERICAN,BASTARD CUT,8 IN

Price: NA

Product Details

Mill bastard file, 8 inches.

Technical Specs

  • Application Sharpening Mill/Circular Saws, Draw Filing/Finishing Metals
  • Item Mill File
  • Length 8"
  • Cut Type Bastard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list