Skip Content
FILE MILL BASTARD 14IN/356MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE MILL BASTARD 14IN/356MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH08832N
  • Mfr. Model # 08832N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.37 lbs

Product Details

Mill file for sharpening mill or circular saws. Also for draw-filling and finishing metals. Tapered slightly in width. Two square edges. Single cut on sides and edges. Bastard cut, 14 inches/350 mm.

Technical Specs

  • Length 14"
  • Application For Sharpening Mill or Circular Saws, Draw-Filing and Finishing Metals
  • Item Mill File
  • Pattern American
  • Edges (2) Square Single Cut
  • Cut Type Bastard
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list