FILE MILL BASTARD 12IN/305MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE MILL BASTARD 12IN/305MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH08737N
  • Mfr. Model # 08737N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.75 lbs

Product Details

Mill file for sharpening mill or circular saws. Also for draw-filling and finishing metals. Tapered slightly in width. Two square edges. Single cut on sides and edges. Bastard cut, 12 inches/300 mm.

Technical Specs

  • Finish Natural
  • Application For Sharpening Mill or Circular Saws, Draw-Filing and Finishing Metals
  • Item Mill File
  • Length 12"
  • Pattern American
  • Edges (2) Square Single Cut
  • Handle Design Tang
  • Cut Type Bastard/Single
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list