FILE MILL 2ND CUT 8IN/203MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE MILL 2ND CUT 8IN/203MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH08529N
  • Mfr. Model # 08529N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.25 lbs

Product Details

Mill file for sharpening mill or circular saws. Also for draw-filling and finishing metals. Tapered slightly in width. Two square edges. Single cut on sides and edges. Second cut, 8 inches/200 mm.

Technical Specs

  • Application For Sharpening Mill or Circular Saws, Draw-Filing and Finishing Metals
  • Finish Natural
  • Item Mill File
  • Length 8"
  • Pattern American
  • Edges (2) Square Single Cut
  • Cut Type Second
  • Profile Shape Rectangular
  • Handle Design None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list