Discontinued with Replacement
FILE MACH TAPER SLIM DBL CUT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILE MACH TAPER SLIM DBL CUT 6IN

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH15395N
  • Mfr. Model # 15395N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FILE 6IN SLIM TAPER 150MM NICH

Your Price: NA

Product Details

Double cut (machine file) taper file, 6 inches/150 mm. Designed primarily for use in saw filing machine.

Technical Specs

  • Length 6"/150 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list