Skip Content
FILE KNIFE SMOOTH 4IN/102MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE KNIFE SMOOTH 4IN/102MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH06773N
  • Mfr. Model # 06773N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Knife File
  • Application Tool and Die Makers with Work Having Acute Angles
  • Pattern American
  • Edges Safe Edge and Single Cut on Knife Edge
  • Cut Type Smooth
  • Recommended Handle Mfr. No. 21522N Wood, 21474 Plastic
  • Finish Natural
  • Length 4"
  • Width 15/32"
  • Thickness 7/64"
  • Profile Shape Triangular
  • Handle Design None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list