FILE KNIFE SMOOTH 10IN/254MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE KNIFE SMOOTH 10IN/254MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH07054N
  • Mfr. Model # 07054N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Knife File
  • Pattern American
  • Application Tool and Die Makers with Work Having Acute Angles
  • Finish Natural
  • Length 10"
  • Width 1-1/32"
  • Edges Single-Cut on Sharp Edge
  • Thickness 1/4"
  • Cut Type Smooth
  • Recommended Handle Mfr. No. 21526N Wood, 21474 Plastic
  • Profile Shape Triangular
  • Handle Design None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list