Skip Content
FILE KNIFE BASTARD 6IN/152MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE KNIFE BASTARD 6IN/152MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH06804N
  • Mfr. Model # 06804N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.05 lbs

Product Details

Bastard cut knife file, 6 inches/150 mm. Knife file is of knife blade section and used principally by tool and die makers on work having acute angles. All double-cut on sides and single-cut on sharp edge. Supplied with safe backs.

Technical Specs

  • Application Tool and Die Makers with Work Having Acute Angles
  • Finish Natural
  • Item Knife File
  • Pattern American
  • Length 6"
  • Width 21/32"
  • Handle Design Tang
  • Thickness 5/32"
  • Edges Single-Cut on Sharp Edge
  • Cut Type Bastard
  • Profile Shape Triangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list