FILE KNIFE BASTARD 4IN/102MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE KNIFE BASTARD 4IN/102MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH06711N
  • Mfr. Model # 06711N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application Tool and Die Makers with Work Having Acute Angles
  • Item Knife File
  • Pattern American
  • Cut Type Bastard/Double On Sides, Single On Sharp Edge
  • Finish Natural
  • Length 4"
  • Handle Design Tang
  • Thickness 7/64"
  • Edges Single-Cut on Sharp Edge
  • Width 15/32"
  • Profile Shape Triangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list