Skip Content
FILE KNIFE BASTARD 12IN/305MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE KNIFE BASTARD 12IN/305MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH07085N
  • Mfr. Model # 07085N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Tool and Die Makers with Work Having Acute Angles
  • Finish Natural
  • Item Knife File
  • Length 12"
  • Pattern American
  • Edges Single-Cut on Sharp Edge
  • Recommended Handle Mfr. No. 21528N Wood or 21474 Plastic
  • Cut Type Bastard
  • Profile Shape Triangular
  • Handle Design None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list