Skip Content
FILE HOLDER,BLACK,LETTER/LEGAL,5 CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE HOLDER,BLACK,LETTER/LEGAL,5 CO

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W867
  • Mfr. Model # 22W867
  • UNSPSC # 44111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Black
  • Finish Poxy
  • Height 7-2/5"
  • Item File Holder
  • Material Steel
  • Length 8"
  • Number of Compartments 5
  • Width 10-1/4"
  • File Size Letter/Legal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list