Skip Content
FILE HANDLE WOODEN TYPE-E CDD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE HANDLE WOODEN TYPE-E CDD

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH21528N
  • Mfr. Model # 21528N
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Dia. (In.) 1-1/2"
  • For Use With 10 and 12" Length Mill and Flat, 10" Length Crosscut, 12" Length Hand and Knife, 14" Length Round and Square Shape Files
  • Length (In.) 5-1/4"
  • Item Wooden Handle Type E
  • Material Close Grain Hardwood with Wax Finish/strong Nickel-plated Metal
  • Type Metal Ferruled
  • Package Quantity 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list