Skip Content
FILE HANDLE WOODEN TYPE-A CDD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE HANDLE WOODEN TYPE-A CDD

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH21520N
  • Mfr. Model # 21520N
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Wooden Handle Type A
  • Dia. (In.) 1-5/16"
  • For Use With 4" Length Taper and Half Round, 4 and 6" Length Round and Square, 4, 5, 6 and 7" Length Slim, 4, 5, 6, 7 and 8" Length Extra Slim, 5, 6, 7 and 8" Length Extra-extra-slim, 8 X 3/16, 8 X 7/32, 8 X 1/4 and 8 X 5/16" Chainsaw Shape Files
  • Length (In.) 3-3/4"
  • Material Close Grain Hardwood with Wax Finish/strong Nickel-plated Metal
  • Type Metal Ferruled
  • Package Quantity 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list