Skip Content
FILE HANDLE PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE HANDLE PH6

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH21514
  • Mfr. Model # 21514
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 244
  • Shipping Weight 0.2 lbs

Product Details

Screw-on plastic file handle. Screw on design to fit most popular files for handyman. File handle and inserts. Handle made of strong high-impact material, contoured to fit hand for straight, lathe and draw filling. Non-slip textured finish. No. PH6.

Technical Specs

  • For Use With To Fit Hand for Straight, Lathe and Draw Filing
  • Item Screw-on Plastic File Handle
  • Material Strong High-impact Material
  • Length (In.) 4-3/4"
  • Package Quantity 12
  • Handle Design Non-slip Textured Finish
  • Type Screw-on

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list