FILE HANDLE METAL FERRULED #3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE HANDLE METAL FERRULED #3

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH21503N
  • Mfr. Model # 21503N
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 244
  • Shipping Weight 0.1 lbs

Product Details

Metal ferruled wooden file handle made from seasoned white birch with nickel-plated ferrules. No. 3, 4-1/8 inch long.

Technical Specs

  • Item Size 3 Metal Ferruled Wooden Handle
  • Length (In.) 4-1/8"
  • For Use With For Handling Files
  • Material Close Grain Hardwood with Wax Finish/strong Nickel-plated Metal
  • Package Quantity 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list