Skip Content
FILE HAND SMOOTH 200MM/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE HAND SMOOTH 200MM/8IN

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH05919N
  • Mfr. Model # 05919N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.3 lbs

Product Details

Smooth cut hand file, 8 inches/200 mm. Similar to regular flat files excepoint not tapered. Double-cut. One edge safe or uncut. Same coarseness as flat files of corresponding lengths.

Technical Specs

  • Length 8"
  • Item Hand Cut
  • Pattern American
  • Cut Type Smooth
  • Profile Shape Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list