Discontinued with Replacement
FILE HAND BASTARD 250MM/10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILE HAND BASTARD 250MM/10IN

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH05968
  • Mfr. Model # 05968
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FILE HAND BASTARD 250MM/10IN

Your Price: NA

Product Details

Bastard cut hand file, 10 inches/250 mm. Similar to regular flat files excepoint not tapered. Double-cut. One edge safe or uncut. Same coarseness as flat files of corresponding lengths.

Technical Specs

  • Length 10"/250 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list