Skip Content
FILE HAND 2ND CUT 10IN/254MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE HAND 2ND CUT 10IN/254MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH06001NN
  • Mfr. Model # 06001NN
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.55 lbs

Product Details

Second cut hand file, 10 inches/250 mm. Similar to regular flat files excepoint not tapered. Double-cut. One edge safe or uncut. Same coarseness as flat files of corresponding lengths.

Technical Specs

  • Finish Natural
  • Item Hand Cut
  • Pattern American
  • Width 31/32"
  • Length 10"
  • Handle Design Tang
  • Thickness 1/4"
  • Edges (1) Un-Cut, (1) Double Cut
  • Cut Type Second
  • Profile Shape Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list