FILE HALF RND SMOOTH W/HANDLE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILE HALF RND SMOOTH W/HANDLE 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFHRS6H
  • Mfr. Model # FHRS6H
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.5 lbs

Product Details

Half round file with handle is flat on one side and rounded on the other. Used on a variety of surfaces including flat, concave and convex. Length 6 inches/150 mm. Smooth cut.

Technical Specs

  • Application General Purpose
  • Item File with Handle
  • Length 6"
  • Cut Type Smooth
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list