Skip Content
FILE-HALF RND SMOOTH 12-IN AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILE-HALF RND SMOOTH 12-IN AD

GROBET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GBF32.328
  • Mfr. Model # 32.328
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Half-round files are popular with foundries and machinists. Material removal is rapid with this file while leaving a smooth finish. Used for filing concave, convex and flat surfaces as well as rounding out holes. This file is rounded on one side and flat.

Technical Specs

  • Application Used For Rapid Material Removal
  • Finish Smooth
  • Item Smooth Cut File
  • Length 12"
  • Pattern American
  • Edges Round and Flat
  • Width 1-1/8"
  • Thickness 11/32"
  • Cut Type Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list