FILE HALF RND BASTARD W/HANDLE 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FILE HALF RND BASTARD W/HANDLE 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFHRB12H
  • Mfr. Model # FHRB12H
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 1.7 lbs

Product Details

Half round file with handle is flat on one side and rounded on the other. Used on a variety of surfaces including flat, concave and convex. Length 12 inches/300 mm. Bastard cut.

Technical Specs

  • Application General Purpose
  • Item File with Handle
  • Cut Type Bastard
  • Length 12"
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list