FILE HALF RD BASTARD 12IN/305M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FILE HALF RD BASTARD 12IN/305M

NICHOLSON

Web Price : $38.21 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH05094N
  • Mfr. Model # 05094N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.85 lbs

Product Details

Bastard cut half round file. Rounded on one side, flat on the other. Double cut on the back and on the flat side. Length 12 inches/300 mm.

Technical Specs

  • Length 12"
  • Item Half Round File
  • Application Use to Concave Corners, Crevices, and Round Holes
  • Finish Natural
  • Cut Type Bastard
  • Pattern American
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list