Skip Content
FILE FLAT SMOOTH W/HANDLE 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE FLAT SMOOTH W/HANDLE 8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFFS8H
  • Mfr. Model # FFS8H
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 1.1 lbs

Product Details

Flat file with handle tapers slightly towards point in width and is rectangular in cross section. Primarily used for rapid removal of metal. Length 8 inch/200 mm. Smooth cut.

Technical Specs

  • Application Metal Removal
  • Item File
  • Length 8"
  • Cut Type Smooth
  • Profile Shape Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list